Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Frigidaire® FFRH1222R2 Window Air Conditioner w/ Heat 12,000BTU Cool 11,000BTU Heat, 230V

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Frigidaire® FFRH1222R2 Window Air Conditioner w/ Heat 12,000BTU Cool 11,000BTU Heat, 230V

Item #: WBB1400709

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 475.00
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Frigidaire® Window Air Conditioner with Heat, FFRH1222R2 230V, 12K BTU Cool, 11K BTU Heat, Remote

Our air conditioners maintain the preset room temperature, so you will remain comfortable at all times. Our antibacterial filter reduces bacteria, room odors and other airborne particles for a cool comfortable environment. These units automatically resumes operating at its previous settings when power is restored. Features three different fan speeds, for more cooling flexibility. Extend so you can adjust your unit to fit your window. Notifies you when your filter needs to be cleaned.

Warning:

Avoid fire hazard or electric shock. Do not use an extension cord or an adaptor plug. Do not remove any prong from the power cord.

AC Guide
Take the mystery out of buying the right air conditioner.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDFrigidaire
    • WIDTH INCHES22-5/8
    • DEPTH INCHES23-5/16
    • HEIGHT INCHES15-3/8
    • WEIGHT LBS82
    • BTU COOLING12,000
    • BTU HEATING11,000
    • FAN SPEEDS3
    • REFRIGERANTR-410A
    • COOLING SQUARE FEET640
    • ENERGY EFFICIENCY RATING (EER)10.9
    • VOLTAGE208 / 230
    • HERTZ (HZ)60
    • AMPS COOLING5.5 / 5.5
    • AMPS HEATING13.5 / 15
    • WATTS COOLING1,170
    • WATTS HEATING3,500
    • DEHUMIDIFICATION PINTS / HOUR2
    • POWER CORD LENGTH FEET5-1/2
    • TYPECompact Heat / Cool
    • INCLUDESElectronic Controls, Remote
    • APPROVALAHAM, UL/CUL (SA11087)
    • CERTIFICATIONSAHAM, UL/CUL (SA11087)
    • LIMITED WARRANTY YEARS1 Year Full/5 Year Sealed System
    • MANUFACTURER'S PART NUMBERFFRH1222R2
    • AIR CFM (HIGH)264
    • AIR CFM (MED)240
    • AIR CFM (LOW)218
    • NOISE LEVEL DB (HIGH)57.7
    • NOISE LEVEL DB (MED)55.6
    • NOISE LEVEL DB (LOW)53
    • MOTOR RPM (HIGH)1090
    • MOTOR RPM (MED)1030
    • MOTOR RPM (LOW)950
    • FILTER ACCESSTilt-Out
    • AIR DIRECTION CONTROL8-Way
    • SLIDE-OUT CHASSISYes
    • ENERGY STAR CERTIFIEDNo
    • WINDOW WIDTH INCHES (MIN./MAX.)26-7/8 to 36
    • WINDOW MOUNTING KITPleated Quick Mount
    • CONTROL PANEL LOCATIONCenter
    • WINDOW HEIGHT INCHES (MIN./MAX.)18-1/2
    • COMBINED ENERGY EFFICIENCY RATIO (CEER)10.9
    • MAXIMUM WALL THICKNESS INCHES6
    • AIR DISCHARGETop Full-Width
    • NEMA PLUG TYPELCDI 6-20P
    • WALL CUT-OUT WIDTH INCHES23-3/16
    • AMP CIRCUIT20
    • CONTROLSElectronic
    • REMOTE CONTROLFull Function with Heat
    • INSTALLATION TYPEWindow Mounted
    • WALL CUT-OUT HEIGHT INCHES16-1/8

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 

3 Results

Heating and Cooling

Your review: Installed late October 2015. Heat worked fine. Starting March/April 2016 cooling in Florida. Has worked equally well, no problems. This is installed through the wall of my Florida Room, which is 18x21.

Pros: Works well.

Cons: Fan is not quiet but as expected for this size unit. Not a problem.

Is this review helpful?

Fit Perfectly

Your review: Was concerned that it was the same measurements as my previous unit. Fit exactly as advertised. Happy!

Pros: The fit!

Cons: I'm too old to be installing these things, but I gotter done.

Is this review helpful?

great unit

Your review: This unit works great in a work shop.

Pros: Easy to install and simple controls.

Cons: Have not found any yet.

Is this review helpful?

1 person found this review helpful

Sort by: 

3 Results

There are 3 questions and 1 answers for this product.

Sort by: 

3 Results

I see some of these heat/cool units only heat to 45* outside temp. Will this unit heat all winter when outside temps are way below 45*? live in Ohio.

Question Asked By: mitch , December 05, 2014

+ View 1 Answer

Answer This Question

Sort by: 

3 Results