Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marlin Steel Coated Steel Mesh Basket 10x8 Round Mesh/Coated, Price Each for Qty 1-4

Rollover image to zoom in

Click image to enlarge

See all 88 items in product family

Marlin Steel Coated Steel Mesh Basket 10x8 Round Mesh/Coated, Price Each for Qty 1-4

Item #: WBB967477

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $400.80 Save up to 32%
Price: $ 271.95
Product Information
Customer Review
Product Q&A
Accessories
Marlin Steel Coated Steel Mesh Basket 10x8 Round Mesh/Coated, Price Each for Qty 1-4

Black Plastic Coated Plain Steel Round Mesh Basket 10x8, .25" mesh. Material handling basket ideal for variety of applications such as parts cleaning, chemical bath, limited temperature cycling, organization and more.

Product Specifications

    • LENGTH INCHES10
    • WIDTH INCHES10
    • HEIGHT INCHES12-1/2
    • INSIDE HEIGHT INCHES8
    • INSIDE DIAMETER INCHES10
    • ASSEMBLYAll-Welded
    • BRANDMarlin Steel
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTIONPlain Steel Mesh
    • DIAMETER INCHES10
    • MANUFACTURERS PART NUMBER00-106-21
    • MINIMUM PURCHASE QUANTITY1
    • PACKAGE QUANTITY1
    • PRODUCT GROUPIndustrial Baskets
    • STYLEWith Handles
    • TYPERound Mesh Basket
    • WEIGHT LBS3.2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!