Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marlin Steel Nesting Wire Baskets 18x28x8 Chrome Plated, Price Each for Qty 1-4

Rollover image to zoom in

Click image to enlarge

See all 68 items in product family

Marlin Steel Nesting Wire Baskets 18x28x8 Chrome Plated, Price Each for Qty 1-4

Item #: WBB967441

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $152.80 Save up to 31%
Price: $ 104.95
Product Information
Customer Review
Product Q&A
Accessories
Marlin Steel Nesting Wire Baskets 18x28x8 Chrome Plated, Price Each for Qty 1-4

Nesting Basket 18x28x8 Chrome Plated. Material handling basket, conveniently nests when not in use. Openings are 1.375" square but, somewhat bigger at the edges.

Product Specifications

    • LENGTH INCHES28
    • WIDTH INCHES18
    • HEIGHT INCHES8
    • INSIDE LENGTH INCHES28
    • INSIDE WIDTH INCHES18
    • INSIDE HEIGHT INCHES8
    • LENGTH RANGE26" to 40"
    • WIDTH RANGE16" to 19"
    • HEIGHT RANGE8" to 10"
    • ASSEMBLYAll-Welded
    • BRANDMarlin Steel
    • COLOR FAMILYGray
    • COLOR FINISHChrome
    • CONSTRUCTIONPlain Steel Wire
    • DIAMETER INCHES--
    • MANUFACTURERS PART NUMBER00-154-12
    • MINIMUM PURCHASE QUANTITY1
    • PACKAGE QUANTITY1
    • PRODUCT GROUPIndustrial Baskets
    • STYLENo Handle
    • TYPERectangular Wire Basket
    • WEIGHT LBS7

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Catch basket

Your review: This basket is used in sewerage lift station to catch debris. Doing a good job.

Pros: Resist rust

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!