Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plastic Roller Shopping Basket Black - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Plastic Roller Shopping Basket Black - Pkg Qty 10

Item #: WBB1919444

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$28.95 each

Sold in packages of 10

Qty Price
1-2 $289.50/ pkg.
3+ $259.50/ pkg.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Plastic Roller Shopping Basket Black - Pkg Qty 10

Plastic rolling grocery shopping basket features a telescopic handle with "lock" into place and 2nd plastic hand carry handle. The roller baskets are great for any retail, stock and storage application. Large 2" urethane wheels with actual bearings for easy movement even when fully loaded. Each rolling shopping basket offers a 50 lb capacity. Made of high impact polypropylene that is fade, dirt and impact resistant. Baskets are nestabel when not in use for compact storage. Extra large label and logo front panel for clear identification. Measures 18"L x 14"W x 18-1/2"H. Overall height with extended handle is 35-1/2"H. Price each sold in carton qty of 10.

Custom Logo stickers available. Call for details.



Product Specifications

    • LENGTH INCHES18
    • WIDTH INCHES14
    • HEIGHT INCHES18-1/2 to 35-1/2
    • LENGTH RANGE16" to 19"
    • WIDTH RANGE13" to 15"
    • HEIGHT RANGE17" to 24"
    • CAPACITY23 Liter
    • CAPACITY LBS50
    • ASSEMBLYAssembled
    • BRANDGood L
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTIONPolypropylene w/Plastic Pull Handle
    • MANUFACTURERS PART NUMBERRoller Basket-Black
    • PACKAGE QUANTITY10
    • PRODUCT GROUPShopping Baskets
    • STACK AND/OR NESTNest
    • STYLERolling Plastic Hand Basket w/Metal Pull Handle
    • TYPERolling Basket
    • WEIGHT LBS4
    • WHEEL SIZE2"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed