Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plastic Shopping Basket with Plastic Handle, Mini, 12"L X 8"W X 5"H, Orange, Good L Corp. ® - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 58 items in product family

Plastic Shopping Basket with Plastic Handle, Mini, 12"L X 8"W X 5"H, Orange, Good L Corp. ® - Pkg Qty 12

Item #: WB270225RG

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.90 each

Sold in packages of 12

Price: $70.80
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Good L Corp. ® Plastic Shopping Basket with Plastic Handle, Mini, 12"L X 8"W X 5"H, Orange

Open mesh design provides air circulation and high visibility for parts picking or grocery shopping, Lightweight, rigid construction for up to 100 lb. capacity. Sturdy, Comfortable easy grip fiberglass filled nylon handles fold back when not in use. Nestable to save space. Long thick fins allows baskets stack high. Never jam together. Ideal for any retail store, jewel and accessories store, candie or hardware store etc. Durable in design and easy to carry, these shopping baskets bring convenience to your customers. Price each, Sold in Carton Quantity. Custom colors and logo are available. Call for details.

Product Specifications

    • LENGTH INCHES12
    • WIDTH INCHES8
    • HEIGHT INCHES5
    • INSIDE BOTTOM LENGTH INCHES10-5/16
    • INSIDE BOTTOM WIDTH INCHES5-7/8
    • LENGTH RANGE0" to 15"
    • WIDTH RANGE7" to 10"
    • HEIGHT RANGE4" to 5"
    • CAPACITY23 Liter
    • CAPACITY LBS50
    • ASSEMBLYAssembled
    • BRANDGood L
    • COLOR FAMILYOrange
    • COLOR FINISHOrange
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBERMINI-ORANGE
    • PACKAGE QUANTITY12
    • PRODUCT GROUPShopping Baskets
    • STACK AND/OR NESTNest
    • STYLEPlastic Hand Basket w/Nylon Handles
    • TYPEMini
    • WEIGHT LBS1.0

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What is the size of the imprint space on this basket?

Question Asked By: Tracy , Minnesota , May 01, 2015

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result