Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marlin Steel Stainless Mesh Baskets, Price Each for Qty 5+

Rollover image to zoom in

Click image to enlarge

See all 68 items in product family

Marlin Steel Stainless Mesh Baskets, Price Each for Qty 5+

Item #: WBB967460

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($1,159.75)

List Price: $360.00 Save up to 36%
Price: $231.95
Product Information
Customer Review
Product Q&A
Accessories
Marlin Steel Stainless Mesh Baskets, Price Each for Qty 5+

ELECTROPOLISHED #6 MESH PARTS WASHING BASKET WITH LID & LATCH

Product Specifications

    • LENGTH INCHES2-1/2
    • WIDTH INCHES3
    • HEIGHT INCHES4
    • INSIDE LENGTH INCHES2.5
    • INSIDE WIDTH INCHES3
    • INSIDE HEIGHT INCHES3-1/2
    • LENGTH RANGE0" to 15"
    • WIDTH RANGE0" to 6"
    • HEIGHT RANGE4" to 5"
    • ASSEMBLYAll-Welded
    • BRANDMarlin Steel
    • COLOR FAMILYGray
    • COLOR FINISHElectropolished
    • CONSTRUCTIONStainless Steel
    • DIAMETER INCHES--
    • MANUFACTURERS PART NUMBER00278001-31
    • MINIMUM PURCHASE QUANTITY5
    • PACKAGE QUANTITY1
    • PRODUCT GROUPIndustrial Baskets
    • STYLEWith Handles and Lid
    • TYPERectangular Mesh Basket
    • WEIGHT LBS0.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!