Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marlin Steel Wire Mesh Basket 02035006-11 - 23"L x 19"W x 4-1/4"H Plain Steel, Nickel
See all 136 items in product family

Marlin Steel Wire Mesh Basket 02035006-11 - 23"L x 19"W x 4-1/4"H Plain Steel, Nickel

Item #: WBB1956240

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $237.94 Save up to 32%
Price: $ 162.95
Product Information
Customer Review
Product Q&A
Accessories
Marlin Steel Wire Mesh Basket 02035006-11 - 23"L x 19"W x 4-1/4"H Plain Steel, Nickel

These steel baskets are ideal for variety of applications such as parts cleaning, chemical bath, limited temperature cycling, organization and more.

Product Specifications

    • LENGTH INCHES23
    • WIDTH INCHES19
    • HEIGHT INCHES4-1/4
    • INSIDE LENGTH INCHES22-1/2
    • INSIDE WIDTH INCHES18-1/2
    • INSIDE HEIGHT INCHES4-1/4
    • CAPACITY LBS80
    • CAPACITY CUBIC FEET1.0238
    • ASSEMBLYAll-Welded
    • BRANDMarlin Steel
    • COLOR FINISHNickel
    • CONSTRUCTIONPlain Steel Wire
    • DIAMETER INCHES--
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER02035006-11
    • MINIMUM PURCHASE QUANTITY1
    • PACKAGE QUANTITY1
    • PRODUCT GROUPIndustrial Baskets
    • STYLENo Handles
    • THICKNESS INCHES1/4
    • TYPERectangular Wire Basket
    • WEIGHT LBS5.19

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!