Drawer Bins
Drawer Bins are practical storage solutions designed for efficient organization. These storage bins feature durable construction, providing a sturdy, long-lasting storage option. The modular design allows for versatile arrangement within drawers, optimizing space utilization. Drawer storage bins are typically used in various settings, such as workshops, warehouses, and offices, offering a systematic approach to storing and accessing small parts, tools, or office supplies.
Most Relevant
Plastic Euro Drawers

Plastic Euro Drawers are injection-molded from virgin-grade high-impact polystyrene with 12 gauge wall thickness. They feature smooth front curved pull handles allowing room for secure gripping and ID labels or bar codes. With their stackable design and standardized dimensions, these plastic euro drawers are designed for efficient organization of heavy parts, supplies, tools, or equipment.
| Compare | Image | Length | Width | Height | Color | Package Quantity | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 11-5/8 in | 5-9/16 in | 4-5/8 in | Blue | 6 | Akro-Mils | WBB381278 | as low as $6.20 ea. Save $0.50 (7%) | ||
![]() | 11-5/8 in | 8-3/8 in | 4-5/8 in | Blue | 4 | Akro-Mils | WBB381361 | $8.10 ea. | ||
![]() | 17-5/8 in | 5-9/16 in | 4-5/8 in | 24 | Quantum Storage Systems | WBB382072 | $9.20 ea. | |||
![]() | 17-5/8 in | 3-3/8 in | 4-5/8 in | 24 | Quantum Storage Systems | WBB382153 | $8.90 ea. | |||
![]() | 17-5/8 in | 8-3/8 in | 4-5/8 in | Blue | 4 | Akro-Mils | WBB381366 | as low as $10.25 ea. Save $0.75 (7%) | ||
![]() | 23-7/8 in | 5-9/16 in | 4-5/8 in | 12 | Quantum Storage Systems | WBB382134 | $14.25 ea. | |||
![]() | 17-5/8 in | 8-3/8 in | 4-5/8 in | 24 | Quantum Storage Systems | Ships Same Day WBB382181 | $8.73 ea.was $13.00 Save $4.27 (33%) | |||
![]() | 11-5/8 in | 8-3/8 in | 4-5/8 in | 24 | Quantum Storage Systems | WBB382213 | $8.80 ea. | |||
![]() | 11-5/8 in | 5-9/16 in | 4-5/8 in | 24 | Quantum Storage Systems | WBB382245 | $7.90 ea. | |||
![]() | 17-5/8 in | 5-9/16 in | 4-5/8 in | Blue | 6 | Akro-Mils | WBB381304 | $10.75 ea. |
Showing 1-10 of 14 results
Steel Stackboxes

Steel Stackboxes provide robust and reliable storage solutions for a variety of applications. Our steel bins are built with durable spot-welded steel with baked enamel finish and reinforced corners, offering superior strength and long lasting performance. The stackable design of these steel drawer bins allows for efficient use of vertical space while providing easy access to stored items.
Showing 1-10 of 11 results
Steel Hopper Boxes

Steel Hopper Boxes are made with 18-gauge spot welded steel and a baked enamel finish, offering exceptional strength and durability, making them ideal for rugged industrial environments. The hopper front design of these industrial hopper boxes allows for easy access to contents, enabling quick loading and unloading. Steel Hopper Boxes of the same size are stackable to maximize space utilization.
Plastic Patient Drawers

Plastic Patient Drawers are designed to enhance the organization and accessibility of medical supplies in healthcare settings. Our heavy duty patient drawers are constructed using FDA compliant resin and colorant to offer a hygienic storage solution for patient care items. These patient drawers have a recessed handle, divider slots, and are easy to clean to promote efficient inventory management.













