Take 15% off your entire order!

Offer applied at checkout

Equipto Metal Shelf Drawer 8504 - 4-1/4"W x 11"D x 3-1/8"H, Smooth Reflective White - Pkg Qty 3

Equipto Metal Shelf Drawer 8504 - 4-1/4"W x 11"D x 3-1/8"H, Smooth Reflective White - Pkg Qty 3

Item #: WBB799716

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Textured Evergreen
  • Textured Regal Blue
  • Smooth Office Gray
  • Textured Safety Yellow
  • Textured Putty
  • Textured Black
  • Textured Cherry Red
  • Smooth Reflective White
  • Textured Dove Gray

Smooth Reflective White

$9.00 ea.

Price: $27.00 / Pkg of 3

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Equipto Metal Shelf Drawer, 4-1/4"W x 11"D x 3-1/8"H, Smooth Reflective White

Equipto's Rugged metal drawers work well sitting on shelves or in a specially designed cabinet. They're simply the most efficient way to store and retrieve small parts. Designed to stack and interchange with other drawers. Available in a variety of depths (11" and 17"). With rigid, quilted sides bring convenience, efficiency and long term durability. Unlike plastic drawers, wouldn't break when you accidentally drop it on the floor. Made in USA. Includes a Limited Lifetime Warranty.

Product Specifications

  • WIDTH INCHES4-1/4
  • DEPTH INCHES11
  • HEIGHT INCHES3-1/8
  • ASSEMBLYAssembled
  • BRANDEquipto®
  • COLOR FINISHSmooth Reflective White
  • CONSTRUCTIONSteel
  • LIMITED WARRANTYLimited Lifetime Warranty
  • MANUFACTURERS PART NUMBER8504-WH
  • PACKAGE QUANTITY1
  • TYPEMetal Shelf Drawer
  • WEIGHT LBS1.3
  • MPN_MASTER8504
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Equipto Metal Shelf Drawer 8504 - 4-1/4"W x 11"D x 3-1/8"H, Smooth Reflective White - Pkg Qty 3

Equipto Metal Shelf Drawer 8504 - 4-1/4"W x 11"D x 3-1/8"H, Smooth Reflective White - Pkg Qty 3

Item #: WBB799716

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant