Take 15% off your entire order!

Offer applied at checkout

Equipto Metal Shelf Drawer 8539 - 4-1/4"W x 17"D x 3-1/8"H, Textured Cherry Red - Pkg Qty 3

Equipto Metal Shelf Drawer 8539 - 4-1/4"W x 17"D x 3-1/8"H, Textured Cherry Red - Pkg Qty 3

Item #: WBB799555

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Textured Safety Yellow
  • Textured Black
  • Textured Putty
  • Textured Cherry Red
  • Textured Dove Gray
  • Textured Evergreen
  • Smooth Office Gray
  • Smooth Reflective White
  • Textured Regal Blue

Textured Cherry Red

$13.00 ea.

Price: $39.00 / Pkg of 3

Save $1.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Equipto Metal Shelf Drawer, 4-1/4"W x 17"D x 3-1/8"H, Textured Cherry Red

Equipto's Rugged metal drawers work well sitting on shelves or in a specially designed cabinet. They're simply the most efficient way to store and retrieve small parts. Designed to stack and interchange with other drawers. Available in a variety of depths (11" and 17"). With rigid, quilted sides bring convenience, efficiency and long term durability. Unlike plastic drawers, wouldn't break when you accidentally drop it on the floor. Made in USA. Includes a Limited Lifetime Warranty.

Product Specifications

  • WIDTH INCHES4-1/4
  • DEPTH INCHES17
  • HEIGHT INCHES3-1/8
  • ASSEMBLYAssembled
  • BRANDEquipto®
  • COLOR FINISHTextured Cherry Red
  • CONSTRUCTIONSteel
  • LIMITED WARRANTYLimited Lifetime Warranty
  • MANUFACTURERS PART NUMBER8539-RD
  • PACKAGE QUANTITY1
  • TYPEMetal Shelf Drawer
  • WEIGHT LBS1.9
  • MPN_MASTER8539
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Equipto Metal Shelf Drawer 8539 - 4-1/4"W x 17"D x 3-1/8"H, Textured Cherry Red - Pkg Qty 3

Equipto Metal Shelf Drawer 8539 - 4-1/4"W x 17"D x 3-1/8"H, Textured Cherry Red - Pkg Qty 3

Item #: WBB799555

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant