Take 15% off your entire order!

Offer applied at checkout

Equipto Metal Shelf Drawer 8563 - 8-3/8"W x 17"D x 3-1/8"H, Textured Evergreen - Pkg Qty 3

Shown as Office Gray

Equipto Metal Shelf Drawer 8563 - 8-3/8"W x 17"D x 3-1/8"H, Textured Evergreen - Pkg Qty 3

Item #: WBB799656

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Smooth Reflective White
  • Textured Safety Yellow
  • Smooth Office Gray
  • Textured Cherry Red
  • Textured Evergreen
  • Textured Dove Gray
  • Textured Regal Blue
  • Textured Black
  • Textured Putty

Textured Evergreen

$15.50 ea.

Price: $46.50 / Pkg of 3

Save $2.33 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Equipto Metal Shelf Drawer 8540 - 5-5/8"w x 17"D x 3-1/8"H, Smooth Office Gray - Pkg Qty 3

Equipto Metal Shelf Drawer 8540 - 5-5/8"w x 17"D x 3-1/8"H, Smooth Office Gray - Pkg Qty 3

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Equipto Metal Shelf Drawer 8553 - 8-3/8"W x 11"D x 3-1/8"H, Textured Dove Gray - Pkg Qty 3

Equipto Metal Shelf Drawer 8553 - 8-3/8"W x 11"D x 3-1/8"H, Textured Dove Gray - Pkg Qty 3

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Equipto Metal Shelf Drawer 8553 - 8-3/8"W x 11"D x 3-1/8"H, Textured Safety Yellow - Pkg Qty 3

Equipto Metal Shelf Drawer 8553 - 8-3/8"W x 11"D x 3-1/8"H, Textured Safety Yellow - Pkg Qty 3

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Equipto Metal Shelf Drawer 8504 - 4-1/4"W x 11"D x 3-1/8"H, Textured Evergreen - Pkg Qty 3

Equipto Metal Shelf Drawer 8504 - 4-1/4"W x 11"D x 3-1/8"H, Textured Evergreen - Pkg Qty 3

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Equipto Metal Shelf Drawer 8539 - 4-1/4"W x 17"D x 3-1/8"H, Textured Evergreen - Pkg Qty 3

Equipto Metal Shelf Drawer 8539 - 4-1/4"W x 17"D x 3-1/8"H, Textured Evergreen - Pkg Qty 3

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Equipto Metal Shelf Drawer 8563 - 8-3/8"W x 17"D x 3-1/8"H, Textured Safety Yellow - Pkg Qty 3

Equipto Metal Shelf Drawer 8563 - 8-3/8"W x 17"D x 3-1/8"H, Textured Safety Yellow - Pkg Qty 3

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Equipto Metal Shelf Drawer 8563 - 8-3/8"W x 17"D x 3-1/8"H, Smooth Reflective White - Pkg Qty 3

Equipto Metal Shelf Drawer 8563 - 8-3/8"W x 17"D x 3-1/8"H, Smooth Reflective White - Pkg Qty 3

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Quantum Super Tuff Euro Drawer QED601 - 5-9/16"W X 11-5/8"D X 4-5/8"H Gray - Pkg Qty 24

Quantum Super Tuff Euro Drawer QED601 - 5-9/16"W X 11-5/8"D X 4-5/8"H Gray - Pkg Qty 24

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Equipto Metal Shelf Drawer, 8-3/8"W x 17"D x 3-1/8"H, Textured Evergreen

Equipto's Rugged metal drawers work well sitting on shelves or in a specially designed cabinet. They're simply the most efficient way to store and retrieve small parts. Designed to stack and interchange with other drawers. Available in a variety of depths (11" and 17"). With rigid, quilted sides bring convenience, efficiency and long term durability. Unlike plastic drawers, wouldn't break when you accidentally drop it on the floor. Made in USA. Includes a Limited Lifetime Warranty.

Product Specifications

  • WIDTH INCHES8-3/8
  • DEPTH INCHES17
  • HEIGHT INCHES3-1/8
  • ASSEMBLYAssembled
  • BRANDEquipto®
  • COLOR FINISHTextured Evergreen
  • CONSTRUCTIONSteel
  • LIMITED WARRANTYLimited Lifetime Warranty
  • MANUFACTURERS PART NUMBER8563-GN
  • PACKAGE QUANTITY1
  • TYPEMetal Shelf Drawer
  • WEIGHT LBS3.3
  • MPN_MASTER8563
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Equipto Metal Shelf Drawer 8563 - 8-3/8"W x 17"D x 3-1/8"H, Textured Evergreen - Pkg Qty 3

Equipto Metal Shelf Drawer 8563 - 8-3/8"W x 17"D x 3-1/8"H, Textured Evergreen - Pkg Qty 3

Item #: WBB799656

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant