Take 15% off your entire order!

Offer applied at checkout

DC Tech VT101004 Stainless Steel Vat 2000 Lb Cap, 51"L x 39-1/2"W x 41"H

DC Tech VT101004 Stainless Steel Vat 2000 Lb Cap, 51"L x 39-1/2"W x 41"H

Item #: WBB766105

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,617.97 up to 8% OFF

Price: $2,412.00

$402.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,412.00 or save 5% on purchase.

Quantity

Customers Also Viewed

2000 Lbs. Capacity, Stainless Steel Vat , 51"L x 39-1/2"W x 41"H (with 5" Legs)

  • Manufactured with 100% T-304 Stainless Steel this Vat is rust proof and corrosion resistant.
  • The body is constructed with heavy duty 12 gauge Stainless Steel, the top rim is 1-1/2" hemmed and flanged with reinforced corners.
  • Vat is fabricated with large radius corners for easy clean-out.
  • Interior welds are Tig welded and glass bead blasted smooth for easy cleaning.
  • The exterior is Mig welded for added strength.
  • The fully enclosed legs are constructed with heavy 11 gauge Stainless Steel and are welded to the vertical wall construction to eliminate cracked bottoms.
  • Legs standard length are 7" however length of legs may be varied at customers request. (Leg height as low as 5" can be requested for transporting the vat with a pallet jack).
  • Capacity 2000-lbs, (270 gallons)

Product Specifications

  • LENGTH INCHES51
  • WIDTH INCHES39-1/2
  • HEIGHT INCHES41
  • INSIDE LENGTH INCHES47-1/2
  • INSIDE WIDTH INCHES36
  • INSIDE HEIGHT INCHES36
  • CAPACITY LBS2000
  • CAPACITY CUBIC FEET35.625
  • ASSEMBLYAll-Welded
  • BRANDDC Tech Inc.
  • COLOR FAMILYGray
  • COLOR FINISHGray
  • CONSTRUCTIONStainless Steel
  • FORK ENTRY4-Way
  • MANUFACTURERS PART NUMBERVT101004
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYBulk Containers
  • PRODUCT GROUPBulk Containers
  • TYPEVat
  • WEIGHT LBS275
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

DC Tech VT101002 Stainless Steel Vat 2000 Lb Cap w/Drain & Rubber Plug, 51"L x 39-1/2"W x 41"H

Item #: B766106

Not Yet Rated

Usually ships in 11 to 14 days

$2,443.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DC Tech VT101004 Stainless Steel Vat 2000 Lb Cap, 51"L x 39-1/2"W x 41"H

DC Tech VT101004 Stainless Steel Vat 2000 Lb Cap, 51"L x 39-1/2"W x 41"H

Item #: WBB766105

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant