Snyder Armor Bin 1036 - 2000 Lbs. Capacity 48"L x 44"W x 36"H, Molded Base, Gray

Rollover image to zoom in

Click image to enlarge

See all 62 items in product family

Snyder Armor Bin 1036 - 2000 Lbs. Capacity 48"L x 44"W x 36"H, Molded Base, Gray

Item #: WBB1926582

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 408.95
Product Information
Customer Review
Product Q&A
Accessories
Agri-Plastics Armor Bin 1036 - 2000 Lbs. Capacity 48"L x 44"W x 36"H, Molded Base, Gray

The Armor Bin is the strongest, most durable bin available in today's market. The Armor Bin's interior walls are the smoothest for easy and efficient clean-up.

Features:
  • 4 Way fork entry with a molded in pallet base
  • Stack 2 high with optional cover
  • Nests efficiently
  • Denesting ledge prevents bins from sticking together
  • Superior pallet design
  • Optional drains are available

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES44
    • HEIGHT INCHES36
    • INSIDE LENGTH INCHES48
    • INSIDE WIDTH INCHES44
    • INSIDE HEIGHT INCHES36
    • CAPACITY LBS2000
    • CAPACITY CUBIC FEET31
    • ASSEMBLYAssembled
    • BRANDSnyder
    • COLOR FINISHGray
    • CONSTRUCTIONPolyethelene
    • DESCRIPTIONArmor Bin
    • FORK ENTRY4-Way
    • LIMITED WARRANTY5 Year
    • MANUFACTURERS PART NUMBER1943100M98001
    • PACKAGE QUANTITY1
    • STACK AND/OR NESTStack
    • STACK QUANTITY2 High With Lid
    • TYPESingle Wall
    • WEIGHT LBS94

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed