Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Snyder Armor Bin Dust Lid 9000DC - 48"L x 44"W x 3"H, Gray

Rollover image to zoom in

Click image to enlarge

See all 62 items in product family

Snyder Armor Bin Dust Lid 9000DC - 48"L x 44"W x 3"H, Gray

Item #: WBB1926592

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 134.95
Product Information
Customer Review
Product Q&A
Accessories
Agri-Plastics Armor Bin Dust Lid 9000DC - 48"L x 44"W x 3"H, Gray

Optional Armor Bin Dust Cover for the Armor Bin.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES44
    • HEIGHT INCHES3
    • INSIDE LENGTH INCHES48
    • INSIDE WIDTH INCHES44
    • INSIDE HEIGHT INCHES3
    • ASSEMBLYAssembled
    • BRANDSnyder
    • COLOR FINISHGray
    • CONSTRUCTIONPolyethelene
    • DESCRIPTIONArmor Bin Dust Lid
    • LIMITED WARRANTY5 Year
    • MANUFACTURER INSTALLATIONN
    • MANUFACTURERS PART NUMBER1942901M98001
    • PACKAGE QUANTITY1
    • WEIGHT LBS21

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!