Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Macro Plastics MacroBin® Bulk Container Lid 48-LID - For 48-S, Ivory

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Macro Plastics MacroBin® Bulk Container Lid 48-LID - For 48-S, Ivory

Item #: WBB1999627

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 95.95
Product Information
Customer Review
Product Q&A
Accessories
Macro Plastics MacroBin® Bulk Container Lid 48-LID - For 48-S, Ivory

Lid for 48-S. Allows positive stacking to reduce floor space. Protects contents of containers when in use. High-pressure injection molded polypropylene material is UV-stabilized and crack-resistant. FDA-approved materials. Easy-to-sanitize smooth surfaces.

Product Specifications

    • LENGTH INCHES48-1/8
    • WIDTH INCHES48-1/8
    • HEIGHT INCHES3
    • BRANDMacro Plastics
    • COLOR FINISHIvory
    • CONSTRUCTIONCopolymer Polypropylene
    • MANUFACTURERS PART NUMBER48 LID
    • WEIGHT LBS18
    • APPROVED/CERTIFIEDFDA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!