Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MODRoto Bulk Container with Lid P291 - 16 Bushel 45"L x 45"W x 33"H Metallic Silver

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

MODRoto Bulk Container with Lid P291 - 16 Bushel 45"L x 45"W x 33"H Metallic Silver

Item #: WBB2193667

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 379.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MODRoto Bulk Container with Lid P291 - 16 Bushel 45"L x 45"W x 33"H Metallic Silver

Plastic storage containers are nestable, stackable and forklift-able to handle all shipping and storage jobs! Storage containers are made with 1/4" thick polyethylene for corrosion and impact resistance. Versatile bulk containers nest when empty and are stackable with included lid. Rib reinforced sidewalls provide added strength. Storage Containers with 2-Way Forklift Access feature a rib reinforced base for added Strength.

Standard Features: 2 Way Lift Access, Utilizes Loads Without Pallets, 100% Weather Proof, Chemical Resistant Polyethylene

Product Specifications

    • LENGTH INCHES45
    • WIDTH INCHES45
    • HEIGHT INCHES33
    • INSIDE HEIGHT INCHES32-1/2
    • CAPACITY LBS700
    • CAPACITY CUBIC FEET27.5
    • ASSEMBLYAssembled
    • BRANDMODRoto - Meese Orbitron Dunne
    • BUSHEL CAPACITY16
    • COLOR FINISHMetallic Silver
    • CONSTRUCTIONPolyethylene
    • FORK ENTRY2-Way
    • MANUFACTURERS PART NUMBERP291METALLICSILVER
    • PACKAGE QUANTITY1
    • STACK AND/OR NESTStack with Lid and Nest
    • TYPEContainer w/Lid
    • WEIGHT LBS700

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!