Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MODRoto Bulk Container with Lid P433 - 28 Bushel 47-1/2"L x 47-1/2"W x 40-1/2"H Jade Green

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

MODRoto Bulk Container with Lid P433 - 28 Bushel 47-1/2"L x 47-1/2"W x 40-1/2"H Jade Green

Item #: WBB2193662

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 446.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MODRoto Bulk Container with Lid P433 - 28 Bushel 47-1/2"L x 47-1/2"W x 40-1/2"H Jade Green

The MODRoto P-433 Ship Shape bulk container delivers four-way lift truck access in a palletless bulk container design. Forklift drivers can locate fork access points quickly from any side without using their forks to rotate the container, which risks damaging some containers, and workers no longer need to think about how to position the container during loading or how to manually rotate the container to create room for the forklift. Loading and unloading these forklift containers as unitized loads onto trucks, trailers and storage racks and into intermodal containers is fast and efficient. The bulk shipping container is rotationally molded in one piece of 100% polyethylene plastic for strength and durability, chemical resistance and near immunity to weather.

Standard Features: 4 Way Lift Access, Utilizes Loads Without Pallets, 100% Weather Proof, Chemical Resistant Polyethylene

Product Specifications

    • LENGTH INCHES47-1/2
    • WIDTH INCHES47-1/2
    • HEIGHT INCHES40-1/2
    • INSIDE HEIGHT INCHES40
    • CAPACITY LBS800
    • CAPACITY CUBIC FEET35
    • ASSEMBLYAssembled
    • BRANDMODRoto - Meese Orbitron Dunne
    • BUSHEL CAPACITY28
    • COLOR FINISHJade Green
    • CONSTRUCTIONPolyethylene
    • FORK ENTRY4-Way
    • MANUFACTURERS PART NUMBERP433JADEGREEN
    • PACKAGE QUANTITY1
    • STACK AND/OR NESTStack with Lid and Nest
    • TYPEContainer w/Lid
    • WEIGHT LBS1200

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!