Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Myton Bulk Shipping Poly Container MTE-2H5HL With Lid and Casters 41"L x 28-1/4"W x 32-1/2"H, Brown

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Myton Bulk Shipping Poly Container MTE-2H5HL With Lid and Casters 41"L x 28-1/4"W x 32-1/2"H, Brown

Item #: WBB1926440

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 317.95
Product Information
Customer Review
Product Q&A
Accessories
Myton Bulk Shipping Poly Container MTE-2H5HL With Lid and Casters 41"L x 28-1/4"W x 32-1/2"H, Brown

Matching Security Lid, Surface Chest Handles, Stackable On Lid, Nestable, 5x2" Swivel casters, 3/4" Painted Plywood Base. Ideal for shipping and storage applications. 100% recyclable polyethylene resists chemicals, corrosion and impact. Excellent for food service applications.

Product Specifications

    • LENGTH INCHES41
    • WIDTH INCHES28-1/4
    • HEIGHT INCHES32-1/2
    • INSIDE LENGTH INCHES37
    • INSIDE WIDTH INCHES25
    • INSIDE HEIGHT INCHES25
    • CAPACITY LBS650
    • CAPACITY CUBIC FEET12
    • ASSEMBLYAssembled
    • BRANDMyton Industries
    • COLOR FINISHBrown
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBERMTE-2H5HLBR
    • PACKAGE QUANTITY1
    • STACK AND/OR NESTNest, Stack On Lid
    • STACKED CAPACITY LBS650
    • TYPEWith Lid and Casters
    • WEIGHT LBS72

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!