Take 15% off your entire order!

Offer applied at checkout

Dandux Plastic Bulk Container 510072014 - Step Wall, 14 Bushel, Blue

Dandux Plastic Bulk Container 510072014 - Step Wall, 14 Bushel, Blue

Item #: WBB622957

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Green
  • Red
  • Yellow
  • Natural
  • Gray
  • Blue

Blue

Price: $225.95

Save $11.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Plastic Nesting Storage Shelf Bin 4-1/8"W x 11-5/8"D x 4"H Blue - Pkg Qty 24

Global Industrial™ Plastic Nesting Storage Shelf Bin 4-1/8"W x 11-5/8"D x 4"H Blue - Pkg Qty 24

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Plastic Shipping/Storage Tote W/ Attached Lid, 21-7/8"x15-1/4"x12-7/8",Gray

Global Industrial™ Plastic Shipping/Storage Tote W/ Attached Lid, 21-7/8"x15-1/4"x12-7/8",Gray

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

4" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

4" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Dandux Plastic Bulk Container, Step Wall, 14 Bushel, Blue

Dandux plastic bulk containers can be used for a variety of uses. Step-wall design offers greater sidewall strength to prevent bulging. Seamless molded polyethylene will not leak and has smooth "snag free" interior walls and corners for easy cleaning. 0.225" wall thickness for superior durability. Containers nest when empty to save space. Limited 1 year warranty

Product Specifications

  • LENGTH INCHES42
  • WIDTH INCHES30
  • HEIGHT INCHES28-1/4
  • INSIDE LENGTH INCHES39
  • INSIDE WIDTH INCHES27
  • INSIDE HEIGHT INCHES28
  • BRANDDandux
  • BUSHEL CAPACITY14
  • COLOR FINISHBlue
  • CONSTRUCTIONPolyethylene
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBER510072014U
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYBulk Containers
  • PRODUCT GROUPBulk Containers
  • TYPEStep Wall
  • WEIGHT LBS36
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dandux Plastic Bulk Container 510072014 - Step Wall, 14 Bushel, Blue

Dandux Plastic Bulk Container 510072014 - Step Wall, 14 Bushel, Blue

Item #: WBB622957

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant