
Shown as Blue
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Dandux Plastic Bulk Container, Step Wall, 14 Bushel, Green
Dandux plastic bulk containers can be used for a variety of uses. Step-wall design offers greater sidewall strength to prevent bulging. Seamless molded polyethylene will not leak and has smooth "snag free" interior walls and corners for easy cleaning. 0.225" wall thickness for superior durability. Containers nest when empty to save space. Limited 1 year warranty
Dandux plastic bulk containers can be used for a variety of uses. Step-wall design offers greater sidewall strength to prevent bulging. Seamless molded polyethylene will not leak and has smooth "snag free" interior walls and corners for easy cleaning. 0.225" wall thickness for superior durability. Containers nest when empty to save space. Limited 1 year warranty
Product Specifications
- LENGTH INCHES42
- WIDTH INCHES30
- HEIGHT INCHES28-1/4
- INSIDE LENGTH INCHES39
- INSIDE WIDTH INCHES27
- INSIDE HEIGHT INCHES28
- BRANDDandux
- BUSHEL CAPACITY14
- COLOR FINISHGreen
- CONSTRUCTIONPolyethylene
- LIMITED WARRANTY1 Year
- MANUFACTURERS PART NUMBER510072014E
- PACKAGE QUANTITY1
- PRODUCT FAMILYBulk Containers
- PRODUCT GROUPBulk Containers
- TYPEStep Wall
- WEIGHT LBS36
Customer Review
Product Q & A
There are no questions for this product.

Dandux Plastic Bulk Container 510072014 - Step Wall, 14 Bushel, Green
$225.95
- Product Information
- Customer Review
- Product Q&A
- Accessories