Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown as Blue

Dandux Plastic Bulk Container 510072020 - Step Wall, 20 Bushel, Gray

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Dandux Plastic Bulk Container 510072020 - Step Wall, 20 Bushel, Gray

Item #: WBB622982

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 279.95
Product Information
Customer Review
Product Q&A
Accessories
Dandux Plastic Bulk Container, Step Wall, 20 Bushel, Gray

Dandux plastic bulk containers can be used for a variety of uses. Step-wall design offers greater sidewall strength to prevent bulging. Seamless molded polyethylene will not leak and has smooth "snag free" interior walls and corners for easy cleaning. 0.225" wall thickness for superior durability. Containers nest when empty to save space. Limited 1 year warranty

Product Specifications

    • LENGTH INCHES50
    • WIDTH INCHES34
    • HEIGHT INCHES30-3/4
    • INSIDE LENGTH INCHES47
    • INSIDE WIDTH INCHES31
    • INSIDE HEIGHT INCHES30-1/2
    • BRANDDandux
    • BUSHEL CAPACITY20
    • COLOR FINISHGray
    • CONSTRUCTIONPolyethylene
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER510072020A
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYBulk Containers
    • PRODUCT GROUPBulk Containers
    • TYPEStep Wall
    • WEIGHT LBS48

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed