Take 15% off your entire order!

Offer applied at checkout

Saint Gobain HDPE Rectangular Tank 14100-0020 - 15 Gal. 24"L x 12"W x 12"H, 5/32"Wall, White - Pkg Qty 2

Saint Gobain HDPE Rectangular Tank 14100-0020 - 15 Gal. 24"L x 12"W x 12"H, 5/32"Wall, White - Pkg Qty 2

Item #: WBB874835

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • XLPE
  • HDPE

HDPE

$159.95 ea.

Price: $319.90 / Pkg of 2

Save $15.99 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Saint Gobain HDPE 15 Gal. Rectangular Tank 24"L x 12"W x 12"H 5/32"Wall White

Saint-Gobain Performance Plastics high-performance tanks are the best and toughest in the industry. Exacting CAD-based designs the highest quality virgin resins and tough construction provide excellent solutions for general purpose applications.

Saint-Gobain Performance Plastics rectangular tanks have proven reliable in many demanding applications: Reliable in plating etching silicon wafer processing photofinishing food handling (except XLPE) dry cleaning metal parts degreasing chemical processing wastewater treatment photographic applications. Required for use with media having a specific gravity greater than 1.8 or for use at prolonged elevated temperatures.

Optional factory installed Casting sold separately; must be purchased with the Tank.Call for pricing.

Note: Optional Casting is highly recommended for this item.

Product Specifications

  • INSIDE LENGTH INCHES24
  • INSIDE WIDTH INCHES12
  • INSIDE HEIGHT INCHES12
  • CAPACITY GALLONS15
  • ASSEMBLYAssembled
  • BRANDSaint Gobain
  • COLOR FAMILYWhite
  • COLOR FINISHWhite (Natural)
  • CONSTRUCTIONHDPE
  • MANUFACTURERS PART NUMBER14100-0020
  • PACKAGE QUANTITY2
  • PRODUCT FAMILYBulk Containers
  • PRODUCT GROUPBulk Containers
  • THICKNESS INCHES5/32
  • TYPERectangular Tank
  • WEIGHT LBS13
  • APPROVED/CERTIFIEDFDA 21 CFR 177.1520
  • TEMPERATURE TOLERANCE140°F/60°C
  • REFERENCE #14100
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Saint Gobain HDPE Rectangular Tank 14100-0020 - 15 Gal. 24"L x 12"W x 12"H, 5/32"Wall, White - Pkg Qty 2

Saint Gobain HDPE Rectangular Tank 14100-0020 - 15 Gal. 24"L x 12"W x 12"H, 5/32"Wall, White - Pkg Qty 2

Item #: WBB874835

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant