Take 15% off your entire order!

Offer applied at checkout

Saint Gobain HDPE Rectangular Tank 14100-0005 - 6 Gal. 14"L x 10"W x 10"H, 5/32"Wall, White

Saint Gobain HDPE Rectangular Tank 14100-0005 - 6 Gal. 14"L x 10"W x 10"H, 5/32"Wall, White

Item #: WBB874984

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$101.47 up to 25% OFF

Price: $75.95

Save $3.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Saint Gobain HDPE 6 Gal. Rectangular Tank 14"L x 10"W x 10"H 5/32"Wall White

Saint-Gobain Performance Plastics high-performance tanks are the best and toughest in the industry. Exacting CAD-based designs the highest quality virgin resins and tough construction provide excellent solutions for general purpose applications.

Saint-Gobain Performance Plastics rectangular tanks have proven reliable in many demanding applications: Reliable in plating etching silicon wafer processing photofinishing food handling (except XLPE) dry cleaning metal parts degreasing chemical processing wastewater treatment photographic applications. Required for use with media having a specific gravity greater than 1.8 or for use at prolonged elevated temperatures.

Optional factory installed Casting sold separately; must be purchased with the Tank.Call for pricing.

Product Specifications

  • INSIDE LENGTH INCHES14
  • INSIDE WIDTH INCHES10
  • INSIDE HEIGHT INCHES10
  • CAPACITY GALLONS6
  • ASSEMBLYAssembled
  • BRANDSaint Gobain
  • COLOR FAMILYWhite
  • COLOR FINISHWhite (Natural)
  • CONSTRUCTIONHDPE
  • MANUFACTURERS PART NUMBER14100-0005
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYBulk Containers
  • PRODUCT GROUPBulk Containers
  • THICKNESS INCHES5/32
  • TYPERectangular Tank
  • WEIGHT LBS7
  • APPROVED/CERTIFIEDFDA 21 CFR 177.1520
  • TEMPERATURE TOLERANCE140°F/60°C
  • REFERENCE #14100
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: February 10, 2015

    Saint Gobain HDPE, 6 Gal., Rectangular Tank
    Your review:
    We had a tank at the plant that worked well in its use. We wanted many more. These tanks are HDPE, and we couldn't find that hardly anywhere. Other polymers are used a lot for this geometry. This is exactly what we wanted and it works great. The price at Global Industrial was the best I found.
Product Q & A

There are no questions for this product.

Popular item in this category

Saint Gobain PP Rectangular Tank 14200-0002 - 2 Gal. 8"L x 8"W x 8"H, 3/16"Wall, Off White - Pkg Qty 6

Item #: B875033

Not Yet Rated

Usually ships in 15 to 18 days

$551.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Saint Gobain HDPE Rectangular Tank 14100-0005 - 6 Gal. 14"L x 10"W x 10"H, 5/32"Wall, White

Saint Gobain HDPE Rectangular Tank 14100-0005 - 6 Gal. 14"L x 10"W x 10"H, 5/32"Wall, White

Item #: WBB874984

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant