Take 15% off your entire order!

Offer applied at checkout

M&W Heavy Duty Steel Vented Container with Sloped End 120" x 48" x 36" - 6000 Lb. Capacity

M&W Heavy Duty Steel Vented Container with Sloped End 120" x 48" x 36" - 6000 Lb. Capacity

Item #: WBB2560858

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$8,500.00 up to 14% OFF

Price: $7,293.00

$1,215.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Heavy Duty Steel Vented Container with Sloped End 23669 is optimal solution for lifting and transporting components on the job site or in a manufacturing facility. These baskets effectively keep components in one location and can be quickly moved as needed.

Product Specifications

  • LENGTH INCHES120
  • WIDTH INCHES48
  • HEIGHT INCHES36
  • INSIDE LENGTH INCHES96
  • INSIDE WIDTH INCHES48
  • INSIDE HEIGHT INCHES24
  • CAPACITY LBS6000
  • CAPACITY CUBIC FEET72
  • ASSEMBLYAssembled
  • BRANDM&W
  • COLOR FINISHYellow
  • CONSTRUCTIONSteel
  • FORK ENTRY2-Way
  • MANUFACTURERS PART NUMBER23669
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYBulk Containers
  • PRODUCT GROUPBulk Containers
  • TYPEFixed Side with Sloped End
  • WEIGHT LBS1500
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

M&W Heavy Duty Steel Vented Container with Sloped End 96" x 48" x 36" - 6000 Lb. Capacity

Item #: B2560859

Not Yet Rated

Usually ships in 14 to 17 days

$6,721.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M&W Heavy Duty Steel Vented Container with Sloped End 120" x 48" x 36" - 6000 Lb. Capacity

M&W Heavy Duty Steel Vented Container with Sloped End 120" x 48" x 36" - 6000 Lb. Capacity

Item #: WBB2560858

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant