Take 15% off your entire order!

Offer applied at checkout

Bayhead Lid PBL18 For 18 Bushel Poly Bin Bulk Container Black

Shown in Gray

Bayhead Lid PBL18 For 18 Bushel Poly Bin Bulk Container Black

Item #: WBB709868

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $71.95

Save $3.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lid For 18 Bushel Poly Bin Bulk Container Black

This rigid plastic telescoping lid helps to protect contents. An oversized rim provides extra rigidity and works well as an ergonomic handle.

Product Specifications

  • LENGTH INCHES46-3/4
  • WIDTH INCHES35-1/2
  • HEIGHT INCHES2-1/2
  • ASSEMBLYAssembled
  • BRANDBayhead Products
  • COLOR FAMILYBlack
  • COLOR FINISHBlack
  • CONSTRUCTIONPolyethylene
  • MANUFACTURERS PART NUMBERPBL18-Black
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYAccessories
  • PRODUCT GROUPBulk Containers
  • TYPERim Lid for 18-Bushel Containers
  • WEIGHT LBS20
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bayhead Lid PBL18 For 18 Bushel Poly Bin Bulk Container White

Item #: B709898

Not Yet Rated

Usually ships in 12 to 15 days

$71.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bayhead Lid PBL18 For 18 Bushel Poly Bin Bulk Container Black

Bayhead Lid PBL18 For 18 Bushel Poly Bin Bulk Container Black

Item #: WBB709868

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant