Take 15% off your entire order!

Offer applied at checkout

Bayhead Lid PBL-8 For 8 Bushel Poly Bin Bulk Container Blue

Shown in Gray

Bayhead Lid PBL-8 For 8 Bushel Poly Bin Bulk Container Blue

Item #: WBB709734

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $50.95

Save $2.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lid For 8 Bushel Poly Bin Bulk Container Blue

This rigid plastic telescoping lid helps to protect contents.

Product Specifications

  • LENGTH INCHES37-1/2
  • WIDTH INCHES25
  • HEIGHT INCHES2-1/2
  • ASSEMBLYAssembled
  • BRANDBayhead Products
  • COLOR FAMILYBlue
  • COLOR FINISHBlue
  • CONSTRUCTIONPolyethylene
  • MANUFACTURERS PART NUMBERPBL-8-Blue
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYAccessories
  • PRODUCT GROUPBulk Containers
  • TYPEFlat Lid for 8-Bushel Container
  • WEIGHT LBS9
  • APPROVED/CERTIFIEDFDA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bayhead Lid PBL-8 For 8 Bushel Poly Bin Bulk Container Yellow

Item #: B709740

Not Yet Rated

Usually ships in 12 to 15 days

$50.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bayhead Lid PBL-8 For 8 Bushel Poly Bin Bulk Container Blue

Bayhead Lid PBL-8 For 8 Bushel Poly Bin Bulk Container Blue

Item #: WBB709734

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant