Take 15% off your entire order!

Offer applied at checkout

Bayhead Poly Bin Bulk Container PB-6 Smooth Inside Wall, 6 Bushel, Red

Shown in Gray

Bayhead Poly Bin Bulk Container PB-6 Smooth Inside Wall, 6 Bushel, Red

Item #: WBB709796

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Green
  • Red
  • White
  • Black
  • Yellow
  • Gray
  • Blue

Red

Price: $67.95

Save $3.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Poly Bin Bulk Container, Smooth Inside Wall, 6 Bushel, Red

With sizes ranging from 2-bushel up to the enormous 80-bushel, the rugged poly-bins can contain a great variety of items. The seamless polyethylene walls are thicker than average, giving the bins extra long life under the most severe conditions. Bins nest without lids to economize on space when empty.

Product Specifications

  • LENGTH INCHES32-1/4
  • WIDTH INCHES23-1/4
  • HEIGHT INCHES20
  • INSIDE BOTTOM LENGTH INCHES23-1/2
  • INSIDE BOTTOM WIDTH INCHES16
  • INSIDE TOP LENGTH INCHES29
  • INSIDE TOP WIDTH INCHES20
  • CAPACITY GALLONS41
  • ASSEMBLYAssembled
  • BRANDBayhead Products
  • BUSHEL CAPACITY6
  • COLOR FAMILYRed
  • COLOR FINISHRed
  • CONSTRUCTIONPolyethylene
  • MANUFACTURERS PART NUMBERPB-6-Red
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYBulk Containers
  • PRODUCT GROUPBulk Containers
  • TYPESmooth Wall
  • WEIGHT LBS13
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bayhead Poly Bin Bulk Container PB-6 Smooth Inside Wall, 6 Bushel, Red

Bayhead Poly Bin Bulk Container PB-6 Smooth Inside Wall, 6 Bushel, Red

Item #: WBB709796

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant