Take 15% off your entire order!

Offer applied at checkout

Saint Gobain PP Rectangular Tank 14200-0035 - 11 Gal. 12"L x 12"W x 18"H, 3/16"Wall, Off White - Pkg Qty 4

Saint Gobain PP Rectangular Tank 14200-0035 - 11 Gal. 12"L x 12"W x 18"H, 3/16"Wall, Off White - Pkg Qty 4

Item #: WBB874967

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$169.95 ea.

Price: $679.80 / Pkg of 4

$113.30 / month suggested monthly payments with 6 mo. special financing on the purchase of $679.80 or save 5% on purchase.

Quantity

Customers Also Viewed

Saint Gobain PP 11 Gal. Rectangular Tank 12"L x 12"W x 18"H 3/16"Wall Off White

Saint-Gobain Performance Plastics high-performance tanks are the best and toughest in the industry. Exacting CAD-based designs the highest quality virgin resins and tough construction provide excellent solutions for general purpose applications.

Saint-Gobain Performance Plastics rectangular tanks have proven reliable in many demanding applications: Reliable in plating etching silicon wafer processing photofinishing food handling (except XLPE) dry cleaning metal parts degreasing chemical processing wastewater treatment photographic applications. Required for use with media having a specific gravity greater than 1.8 or for use at prolonged elevated temperatures.

Optional factory installed Casting sold separately; must be purchased with the Tank.Call for pricing.

Product Specifications

  • INSIDE LENGTH INCHES12
  • INSIDE WIDTH INCHES12
  • INSIDE HEIGHT INCHES18
  • CAPACITY GALLONS11
  • ASSEMBLYAssembled
  • BRANDSaint Gobain
  • COLOR FAMILYWhite
  • COLOR FINISHOff White (Natural)
  • CONSTRUCTIONPP
  • MANUFACTURERS PART NUMBER14200-0035
  • PACKAGE QUANTITY4
  • PRODUCT FAMILYBulk Containers
  • PRODUCT GROUPBulk Containers
  • THICKNESS INCHES3/16
  • TYPERectangular Tank
  • WEIGHT LBS11
  • APPROVED/CERTIFIEDFDA 21 CFR 177.1520
  • TEMPERATURE TOLERANCE220°F/104°C
  • REFERENCE #14200
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Saint Gobain PP Rectangular Tank 14200-0035 - 11 Gal. 12"L x 12"W x 18"H, 3/16"Wall, Off White - Pkg Qty 4

Saint Gobain PP Rectangular Tank 14200-0035 - 11 Gal. 12"L x 12"W x 18"H, 3/16"Wall, Off White - Pkg Qty 4

Item #: WBB874967

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant