Take 15% off your entire order!

Offer applied at checkout

+

Steel King RCCM324024VG Round Corner Steel Container, 41-1/2"L x 33-1/2"W x 28-1/2"H, 4000 Lb Cap

Steel King RCCM324024VG Round Corner Steel Container, 41-1/2"L x 33-1/2"W x 28-1/2"H, 4000 Lb Cap

Item #: WBB623747

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Aigner Bin Buddy BB-46 Adhesive Label Holder (Side Insert) 4" x 6" for Totes, Price for Pack of 25

    $24.50

    Free Shipping

  • Kennedy Group Economy Container Placard Label Holder ESTB2 4-1/2" x 6-1/2" White - Pkg Qty 100

    $132.00

    Free Shipping

Price: $479.95

Save $24.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Plastic Shipping/Storage Tote W/ Attached Lid, 21-7/8"x15-1/4"x12-7/8",Gray

Global Industrial™ Plastic Shipping/Storage Tote W/ Attached Lid, 21-7/8"x15-1/4"x12-7/8",Gray

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Round Corner Corrugated Container, 41-1/2"L x 33-1/2"W x 28-1/2"H, 4000 Lbs. Capacity

Heavy corrugated steel sides and deck make Steel King's round corner corrugated containers a rugged and durable general purpose container. Universal stacking feet provide easy stackability. Looking for low cost bulk storage for parts, etc.? Look no further: Round Corner Containers are the answer. All welded construction, featuring heavy 11 gauge Ribbed steel bottom, 12 gauge Ribbed steel sides. Rugged 4,000 lb. capacity standard. Universal stacking legs-provides easy stackability up to four high, even when fully loaded to capacity. Easy-to-clean round corners eliminate dirt build up. Rounded edges minimize snags and sharp-edge impact damage. Max Stacking Height: 4

Product Specifications

  • LENGTH INCHES41-1/2
  • WIDTH INCHES33-1/2
  • HEIGHT INCHES28-1/2
  • INSIDE LENGTH INCHES40
  • INSIDE WIDTH INCHES32
  • INSIDE HEIGHT INCHES24
  • CAPACITY LBS4000
  • CAPACITY CUBIC FEET22.9
  • ASSEMBLYAssembled
  • BRANDSteel King
  • COLOR FINISHVista Green
  • CONSTRUCTIONCorrugated Steel
  • FORK ENTRY2-Way
  • LIMITED WARRANTY1 Year
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYBulk Containers
  • PRODUCT GROUPBulk Containers
  • STACK AND/OR NESTStack
  • WEIGHT LBS205
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Steel King RCCM404824VG Round Corner Steel Container, 49-1/2"L x 41-1/2"W x 28-1/2"H, 4000 Lb Cap

Item #: B623748

(1)

Usually ships in 3 to 6 days

$517.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Steel King RCCM324024VG Round Corner Steel Container, 41-1/2"L x 33-1/2"W x 28-1/2"H, 4000 Lb Cap

Steel King RCCM324024VG Round Corner Steel Container, 41-1/2"L x 33-1/2"W x 28-1/2"H, 4000 Lb Cap

Item #: WBB623747

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant