Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Aluminum Treadplate Tool Box APTS-3060-F-FD - w/Drop Gate & Fork Pockets, 60"x24"x30"

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Vestil Aluminum Treadplate Tool Box APTS-3060-F-FD - w/Drop Gate & Fork Pockets, 60"x24"x30"

Item #: WB493133P

Sold By: globalindustrial.com

Usually ships in 19 to 22 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 846.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Aluminum Treadplate Tool Box w/Drop Gate & Fork Pockets, 60"x24"x30"

Hold and secure your tools and other valuables from theft with these durable aluminum treadplate tool containers. Front Drop Gate for easy access to contents. Safety latch for padlock securing. Padlock is not included. Constructed of 1/8" thick diamond treadplate material. Maximum safe loading capacity is 2,500 lbs. Features Fork Pockets allow easy fork lift access and transport even when loaded. Fork pockets measure 7-1/2"W x 2-1/2"H. Two fixed cast aluminum handles for transporting. Overlap lip style hinged lid provides protection from rain. Lid does not include a rubber gasket and seal. Container and lid are not waterproof.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES24
    • HEIGHT INCHES30
    • CAPACITY LBS2500
    • BRANDVestil
    • COLOR FINISHTreadplate Aluminum
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERAPTS-3060-F-FD
    • PACKAGE QUANTITY1
    • STYLEContainer w/Drop Gate & Fork Pockets
    • THICKNESS INCHES1/8
    • WEIGHT LBS120

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!