Take 15% off your entire order!

Offer applied at checkout

Saint Gobain XLPE Rectangular Tank w/Flat Flange 12300-0011 50 Gal 48"Lx24"Wx12"H, 7/32"Wall, Yellow

Saint Gobain XLPE Rectangular Tank w/Flat Flange 12300-0011 50 Gal 48"Lx24"Wx12"H, 7/32"Wall, Yellow

Item #: WBB875056

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$754.78 up to 26% OFF

Price: $556.00

$92.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $556.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Saint Gobain XLPE 50 Gal. Rectangular Tank w/Flat Flange 48"L x 24"W x 12"H 7/32"Wall Yellow

Saint-Gobain Performance Plastics high-performance tanks are the best and toughest in the industry. Exacting CAD-based designs the highest quality virgin resins and tough construction provide excellent solutions for general purpose applications.

Saint-Gobain Performance Plastics rectangular tanks have proven reliable in many demanding applications: Reliable in plating etching silicon wafer processing photofinishing food handling (except XLPE) dry cleaning metal parts degreasing chemical processing wastewater treatment photographic applications. Required for use with media having a specific gravity greater than 1.8 or for use at prolonged elevated temperatures.

Optional factory installed Casting sold separately; must be purchased with the Tank.Call for pricing.

Product Specifications

  • INSIDE LENGTH INCHES48
  • INSIDE WIDTH INCHES24
  • INSIDE HEIGHT INCHES12
  • CAPACITY GALLONS50
  • ASSEMBLYAssembled
  • BRANDSaint Gobain
  • COLOR FAMILYYellow
  • COLOR FINISHYellow (Natural)
  • CONSTRUCTIONXLPE
  • MANUFACTURERS PART NUMBER12300-0011
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYBulk Containers
  • PRODUCT GROUPBulk Containers
  • THICKNESS INCHES7/32
  • TYPERectangular Tank w/Flat Flange
  • WEIGHT LBS49
  • APPROVED/CERTIFIED--
  • TEMPERATURE TOLERANCE140°F/60°C
  • REFERENCE #12300
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Saint Gobain XLPE Rectangular Tank w/Flat Flange 12300-0016 50 Gal 30"Lx24"Wx18"H, 7/32"Wall, Yellow

Item #: B875048

Not Yet Rated

Usually ships in 15 to 18 days

$520.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Saint Gobain XLPE Rectangular Tank w/Flat Flange 12300-0011 50 Gal 48"Lx24"Wx12"H, 7/32"Wall, Yellow

Saint Gobain XLPE Rectangular Tank w/Flat Flange 12300-0011 50 Gal 48"Lx24"Wx12"H, 7/32"Wall, Yellow

Item #: WBB875056

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant