discount codeFree shipping over 300

Applied at checkout

Master Lock® No. 3120DATSC Reverse Twin Bungee Cord - 24"L X 8mm Dia. - Red - Pkg Qty 25

Shown as Green

Master Lock® No. 3120DATSC Reverse Twin Bungee Cord - 24"L X 8mm Dia. - Red - Pkg Qty 25

Item #: WBB774400

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$0.84 ea.

Price: $21.00 / Pkg of 25

Quantity

Popular item in this category

Customers Also Viewed

Master Lock® No. 3120DATSC Reverse Twin Bungee Cord - 24"L X 8mm Dia. - Red

This Master Lock® reverse twin wire reverse hook design allows more room to attach, and its two wires offer twice the strength of the traditional bungee. The rounded hook eliminates the risk of scratching. Price each, sold in Carton qty of 25.

Product Specifications

  • LENGTH INCHES24
  • BRANDMaster Lock®
  • CABLE DIAMETER8 mm
  • COLOR FINISHRed
  • CORD CONSTRUCTIONRubber
  • END TYPES Hook/Rounded End
  • HOOK CONSTRUCTIONCoated Steel
  • MANUFACTURERS PART NUMBER3120DATSC
  • PACKAGE QUANTITY25
  • PRODUCT GROUPBungee Cords
  • SERIESMaster Lock®
  • STYLEReverse Twin Wire Bungee
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Master Lock® No. 3120DATSC Reverse Twin Bungee Cord - 24"L X 8mm Dia. - Red - Pkg Qty 25

Master Lock® No. 3120DATSC Reverse Twin Bungee Cord - 24"L X 8mm Dia. - Red - Pkg Qty 25

Item #: WBB774400

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top