Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Akro-Mils AC3618QV240 Quick-View Cabinet w/36 Yellow AkroBins Interior, 36"Wx18"Dx78"H,Beige

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Akro-Mils AC3618QV240 Quick-View Cabinet w/36 Yellow AkroBins Interior, 36"Wx18"Dx78"H,Beige

Item #: WBB646597

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,278.02 Save up to 29%
Price: $ 906.00
Product Information
Customer Review
Product Q&A
Accessories
Akro Mils 16 Gauge Quick-View Cabinet w/36 Yellow Akrobins Interior, Assembled, 36"Wx18"Dx78"H, Beige

Quick-View 16-guage steel storage cabinet with louvers on back wall. Flush, see- through lexan door panels. Comes with 36 yellow Akrobins interior. Beige powder coat finish is resistant to cuts and scratches. Industrial Strength lock and key ensure complete security


Bin Size Reference
BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES24
    • HEIGHT INCHES78
    • ASSEMBLYCabinets Assembled
    • BIN COLORYellow
    • BIN CONSTRUCTIONPlastic
    • BIN QUANTITY36
    • BIN QUANTITY (BIN SIZE)36(E)
    • BRANDAkro-Mils®
    • COLOR FINISHBeige
    • CONSTRUCTION16 Gauge Steel
    • DOOR TYPEClearview Flush Door
    • DRAWER QUANTITY--
    • LOUVERED PANELSInterior
    • MANUFACTURERS PART NUMBERAC3618QV240
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS750
    • SHELF QTY. DOOR--
    • SHELF QTY. INTERIOR--
    • WEIGHT LBS390

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!