Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bin Cabinet Flush Door with Louvered Panels No Bin/Shelf 16 Ga. All-Welded Cabinet 60 x 24 x 84 Gray

Rollover image to zoom in

Click image to enlarge

See all 252 items in product family

Bin Cabinet Flush Door with Louvered Panels No Bin/Shelf 16 Ga. All-Welded Cabinet 60 x 24 x 84 Gray

Item #: WBB1961798

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $1,022.00
Clearance Price: $ 699.00
Product Information
Customer Review
Product Q&A
Accessories
Bin Cabinet Flush Door with Louvered Panels, No Bin/Shelf, 16 Ga. All-Welded Cabinet 60"W x 24"D x 84"H, Gray

Ultra capacity cabinets provide maximum secure storage of parts, tools and supplies. Welded louvered panels inside cabinet and doors allow you to adjust bins and shelves to meet your storage needs. Gray powder coat finish.

Features:

  • Sturdy 16-gauge all welded steel
  • Adjustable shelves available
  • 3 point turn handle lock with keys for security
  • 6" Base
Bin Size Reference
BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES24
    • HEIGHT INCHES84
    • ASSEMBLYAll-Welded
    • BIN COLOR--
    • BIN QUANTITY--
    • BIN QUANTITY (BIN SIZE)--
    • BRANDValley Craft®
    • COLOR FINISHGray
    • CONSTRUCTION16 Gauge Steel
    • DOOR TYPESolid Flush Door
    • LIMITED WARRANTY1 Year
    • LOUVERED PANELSDoors, Interior
    • MANUFACTURERS PART NUMBER3331900
    • PRODUCT GROUPBin Cabinets
    • SHELF QTY. DOOR--
    • SHELF QTY. INTERIOR--
    • WEIGHT LBS439

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed