+

$124.99 up to 38% OFF
Price: $77.95
Popular item in this category
3-Drawer Wheeled Chest - 19-1/2"L x 13"W x 26"H - Espresso
Usually ships in 3 to 6 days
Not Yet Rated
$77.95
Customers Also Viewed
Honey-Can-Do OFC-03715 3-Drawer Wheeled Chest, Salt/Pepper. Getting organized has never looked better with this impressive double woven chest. This storage unit has three spacious drawers with handles to hold clothes, tools, office supplies or anything else that needs tucked away. Smooth rolling casters make moving the chest a breeze, and a soft top surface provides even more storage space. Coordinates with other pieces in Honey-Can-Do's collection of double woven products. Drawer dimensions are 19-1/2"L x 13"W x 8-3/5"H.
Product Specifications
- LENGTH INCHES19-1/2
- WIDTH INCHES13
- HEIGHT INCHES26
- ASSEMBLYAssembled
- BRANDHoney-Can-Do®
- COLOR FINISHSalt/Pepper
- CONSTRUCTION3.9 mm Steel Wire
- DRAWER COLORSalt/Pepper
- DRAWER CONSTRUCTIONPolypropylene Woven
- DRAWER QUANTITY3
- LIMITED WARRANTYLimited Lifetime
- MANUFACTURERS PART NUMBEROFC-03715
- PACKAGE QUANTITY1
- PRODUCT FAMILYTote Carts & Trucks
- PRODUCT GROUPDrawer Carts
- STYLEWoven Fabric
- TYPEMobile Drawers
- WEIGHT LBS9.5
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
See More Questions & Answers

3-Drawer Wheeled Chest - 19-1/2"L x 13"W x 26"H - Salt/Pepper
$77.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories