Take 15% off your entire order!

Offer applied at checkout

5-Tier Shelving Unit 24"L x 18"W x 72"H - White

5-Tier Shelving Unit 24"L x 18"W x 72"H - White

Item #: WBB2277376

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$103.99 up to 14% OFF

Price: $89.95

Save $4.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

5-Tier Shelving Unit 24"L x 18"W x 72"H - White

Honey-Can-Do SHF-01055 5-Tier Adjustable Shelving Unit, White. Create visible, accessible storage space instantly with Honey-Can-Do industrial shelving systems. Contemporary white finish and 72" steel frame make this unit the perfect blend of style and functionality. Durable enough for the mudroom, garage, or commercial kitchen; this unit is capable of withstanding up to 250lbs per shelf. Adjustable shelves allow you to change the configuration as your storage needs evolve. Combine multiple units to create a customized storage wall. The no-tool assembly allows you to construct in minutes a shelving unit that will last for years.

Product Specifications

  • LENGTH INCHES24
  • WIDTH INCHES18
  • HEIGHT INCHES72
  • ASSEMBLYUnassembled
  • BRANDHoney-Can-Do®
  • COLOR FINISHWhite
  • CONSTRUCTIONSteel
  • LIMITED WARRANTYLimited Lifetime
  • MANUFACTURERS PART NUMBERSHF-01055
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYTote Carts & Trucks
  • PRODUCT GROUPShelf Stands
  • SHELF CAPACITY LBS250
  • SHELF QUANTITY5
  • STYLE5-Tier Shelving Unit
  • WEIGHT LBS30
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Honey Can Do 4-Tier Shelving Unit 36"L x 14"W x 60"H - Chrome

Item #: B2277394

Not Yet Rated

Usually ships in 3 to 6 days

$96.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5-Tier Shelving Unit 24"L x 18"W x 72"H - White

5-Tier Shelving Unit 24"L x 18"W x 72"H - White

Item #: WBB2277376

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant