Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PVI GRAY LID FDA Plastic Tub Lid - For Lug Tub  25"L x 15-1/2"W x 2"H, Gray

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

PVI GRAY LID FDA Plastic Tub Lid - For Lug Tub 25"L x 15-1/2"W x 2"H, Gray

Item #: WBB1960437

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $25.50 Save up to 43%
Price: $ 14.50
Product Information
Customer Review
Product Q&A
Accessories
PVI GRAY LID FDA Plastic Tub Lid - For Lug Tub 25"L x 15-1/2"W x 2"H, Gray

FDA approved polyethylene lid, Made in the USA, 90 degree cross stacking capability, compatibile with PVIFS lugs & lug carts

Product Specifications

    • LENGTH INCHES25
    • WIDTH INCHES15-1/2
    • HEIGHT INCHES2
    • ASSEMBLYAssembled
    • BRANDPrairie View
    • COLOR FINISHGray
    • CONSTRUCTIONPolyethylene
    • DESCRIPTIONLug Tub Lid
    • MANUFACTURERS PART NUMBERGRAY LID
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYAccessories
    • PRODUCT GROUPTote Lid
    • SERIESLug Cart
    • TYPELid Only
    • WEIGHT LBS1
    • APPROVED/CERTIFIEDFDA
    • accessory_typeCover and Lid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed