Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Winholt Aluminum Universal Cart UNAL-5-WEG  5 Shelves 32"L x 16"W x 42"H
See all 51 items in product family

Winholt Aluminum Universal Cart UNAL-5-WEG 5 Shelves 32"L x 16"W x 42"H

Item #: WBB237147

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 207.95
Product Information
Customer Review
Product Q&A
Accessories
Universal Cart, Aluminum, 5 Shelves, 16"W x 32"L x 42"H

  • Constructed of all welded aluminum tubing. Will not rust.
  • Recessed shelves hold products more securely.
  • Narrower design makes it perfect for trays and pans.
  • Maneuvers on four poly stem casters.

Product Specifications

    • LENGTH INCHES32
    • WIDTH INCHES16
    • HEIGHT INCHES42
    • CAPACITY LBS800
    • CAPACITY- BIN QTY (BIN SIZE)5(26"L x 18"W x 1"H)
    • ASSEMBLYAll-Welded
    • BIN QUANTITY0
    • BRANDWinholt®
    • COLOR FINISHGray
    • CONSTRUCTIONAluminum
    • DESCRIPTIONTrays, Pans Cart
    • MANUFACTURERS PART NUMBERUNAL-5-WEG
    • PRODUCT FAMILYTote Carts & Trucks
    • PRODUCT GROUPTote Carts
    • SHELF QUANTITY5
    • SHELF SPACING "7
    • WHEEL DIAMETER5
    • WHEEL TYPEPolyurethane
    • APPROVED/CERTIFIEDNSF, USDA

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result