Take 15% off your entire order!

Offer applied at checkout

2-Pack Woven Trays - Chocolate - Pkg Qty 2

2-Pack Woven Trays - Chocolate - Pkg Qty 2

Item #: WBB2277329

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$19.00 ea.

Price: $38.00 / Pkg of 2

Save $1.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

2-Pack Woven Trays - Chocolate

Honey-Can-Do STOZ03049 2-Pack Double Woven Shelf Tote with Handles, Java. Perfect for any house or office, this shelf tote has built-in handles for easy lifting. And at 15" x 13" x 5", it is the perfect size for storing or displaying your favorite household trinkets. The woven straps easily wipe clean, and a solid iron frame ensures the tote will stand the test of time. Coordinates with other Honey-Can-Do woven totes in other shapes and sizes.

Product Specifications

  • LENGTH INCHES15
  • WIDTH INCHES13
  • HEIGHT INCHES5
  • ASSEMBLYAssembled
  • BRANDHoney-Can-Do®
  • COLOR FINISHChocolate
  • CONSTRUCTIONPP, Steel
  • LIMITED WARRANTYLimited Lifetime
  • MANUFACTURERS PART NUMBERSTOZ03049
  • PACKAGE QUANTITY2
  • PRODUCT FAMILYTotes & Containers
  • PRODUCT GROUPResidential Storage
  • STYLE2-Pack Tray Set
  • WEIGHT LBS1.1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Woven Hyacinth Storage Cube Basket - 2-Pack - Light Brown - Pkg Qty 2

Item #: B2254618

Not Yet Rated

Out of stock, expected on or around 11/30/2020

$42.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2-Pack Woven Trays - Chocolate - Pkg Qty 2

2-Pack Woven Trays - Chocolate - Pkg Qty 2

Item #: WBB2277329

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant