Take 15% off your entire order!

Offer applied at checkout

2-Piece Woven Basket Set with Liner - Espresso - Pkg Qty 2

2-Piece Woven Basket Set with Liner - Espresso - Pkg Qty 2

Item #: WBB2277339

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$23.95 ea.

Price: $47.90 / Pkg of 2

Save $2.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

2-Piece Woven Basket Set with Liner - Espresso

Honey-Can-Do STOX05041 2-Piece Basket Set with liner, Espresso. Constructed of durable and easy-to-clean strapping, these baskets add unique style to any room that is in need of some extra storage. At 15" x 13" x 10", they are large enough for your household essentials but still fit in a closet or on a shelf. Attached handles make carrying the basket simple and convenient. Includes linen liner. Coordinates with our Honey-Can-Do task-it baskets in other sizes and colors. Set contains one 13x15x10" basket and one 10x12x8" basket.

Product Specifications

  • LENGTH INCHES15
  • WIDTH INCHES13
  • HEIGHT INCHES10
  • ASSEMBLYAssembled
  • BRANDHoney-Can-Do®
  • COLOR FINISHEspresso
  • CONSTRUCTIONPP, Steel
  • LIMITED WARRANTYLimited Lifetime
  • MANUFACTURERS PART NUMBERSTOX05041
  • PACKAGE QUANTITY2
  • PRODUCT FAMILYTotes & Containers
  • PRODUCT GROUPResidential Storage
  • STYLE2-Piece Basket Set
  • WEIGHT LBS1.12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

eXcessory Basket Set - 4-Piece - Black

Item #: B2277424

Not Yet Rated

Usually ships in 3 to 6 days

$26.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2-Piece Woven Basket Set with Liner - Espresso - Pkg Qty 2

2-Piece Woven Basket Set with Liner - Espresso - Pkg Qty 2

Item #: WBB2277339

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant