Take 15% off your entire order!

Offer applied at checkout

2-Tier Stackable Bamboo Shoe Shelf

2-Tier Stackable Bamboo Shoe Shelf

Item #: WBB1020618

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$65.99 up to 39% OFF

Price: $39.95

Save $2.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

2-Tier Stackable Bamboo Shoe Shelf

Honey-Can-Do SHO-01633 2-Tier Bamboo Shoe Rack. This eco-friendly bamboo shelving unit is the perfect combination of function, versatility, and style. The gorgeous, natural finish is a stunning addition to any decor. The unit can display 6-8 pairs of shoes beautifully, and more for smaller sizes. Open slats allow air circulation but are close enough together to hold other items such bags or books. Durable bamboo is also moisture resistant, making this a great storage solution for baskets or towels in a spa-style bathroom.

Features:
  • Stackable shoe shelf design is freestanding on its own weight, makes the most use out of your space
  • Contemporary design, organizes and keeps shoes out of sight
  • Made from durable bamboo with a natural finish
  • Bamboo shoe shelf looks great in many decors and will provide long lasting life
  • 2 Tier stackable bamboo shoe rack with natural
  • Bamboo and clear finish


Product Specifications

  • LENGTH INCHES22
  • WIDTH INCHES6
  • HEIGHT INCHES15
  • CAPACITY--
  • ASSEMBLYUnassembled
  • BRANDHoney-Can-Do®
  • COLOR FINISHBamboo
  • CONSTRUCTIONBamboo
  • LIMITED WARRANTYLimited Lifetime
  • MANUFACTURERS PART NUMBERSHO-01633
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYBin Racks & Shelving
  • PRODUCT GROUPResidential Storage
  • SHELF QUANTITY2
  • STYLERack
  • TYPEShoe Rack
  • WEIGHT LBS5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

2-Tier Bamboo Shoe Shelf

Item #: B1020619

Not Yet Rated

Usually ships in 5 to 8 days

$33.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2-Tier Stackable Bamboo Shoe Shelf

2-Tier Stackable Bamboo Shoe Shelf

Item #: WBB1020618

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant