Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2-Tier Wheeled All-Purpose Folding Utility Cart - 20"L x 14"W x 38"H - 50 Lb Capacity

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

2-Tier Wheeled All-Purpose Folding Utility Cart - 20"L x 14"W x 38"H - 50 Lb Capacity

Item #: WBB1141076

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $56.99 Save up to 42%
Price: $ 32.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
2-Tier Wheeled All-Purpose Folding Utility Cart - 20"L x 14"W x 38"H - 50 Lb Capacity

Honey-Can-Do CRT-01383 Multi-Purpose 2-Tier Wheeled Utility Cart. You don't have to break your back or the bank with this all-purpose foldable cart. Perfect for toting groceries, laundry, cleaning supplies, or picnic gear, this cart is sizeable enough to hold all your belongings and functional enough to easily navigate curbs and steps. The 2-tier feature lets you use the entire height of the cart for taller items, or engage the top shelf to stack crushable items such as groceries without damage. This all-purpose cart has a sturdy steel frame with rubber comfort grip handle to carry a 50-pound load with ease. When not in use, it folds flat in seconds and tucks away neatly.

    Features:

  • Foam Grip Handle
  • Sturdy Steel Frame Holds 50 Lbs
  • Folds Flat For Storage

Product Specifications

    • LENGTH INCHES20
    • WIDTH INCHES14
    • HEIGHT INCHES38
    • CAPACITY50 Lbs
    • ASSEMBLYUnassembled
    • BRANDHoney-Can-Do®
    • COLOR FINISHSilver With Black Wheels
    • CONSTRUCTIONSteel, Rubber
    • LIMITED WARRANTYLimited Lifetime
    • MANUFACTURERS PART NUMBERCRT-01383
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYTote Carts & Trucks
    • PRODUCT GROUPResidential Storage
    • STYLE2-Tier Rubber Grip Handle
    • TYPEFolding Utility Cart
    • WEIGHT LBS10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed