Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4 Tier Revolving Shoe Tree, White, Powder Coated Steel, 24 Pair Capacity

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

4 Tier Revolving Shoe Tree, White, Powder Coated Steel, 24 Pair Capacity

Item #: WBB1141015

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $65.99 Save up to 42%
Price: $ 37.95
Product Information
Customer Review
Product Q&A
Accessories
4 Tier Revolving Shoe Tree, White, Powder Coated Steel, 24 Pair Capacity

Honey-Can-Do SHO-01197 3-Tier Revolving Shoe Tree, White. Go vertical and store up to 18 pairs of shoes on this bright white shoe tree. With only a single square foot of floor space required, you can reclaim your room and keep your shoe collection accessible and organized. All three levels revolve separately and adjust in height to accommodate small and large shoes, which gives you a flexible storage solution and easy access to every pair. Measuring 40"H x 11.4"W, the durable steel construction withstands daily use. Some assembly required.

    Features:

  • 4 Revolving Tiers
  • Bright White Finish
  • Durable Steel Construction

Product Specifications

    • LENGTH INCHES11-3/8
    • WIDTH INCHES11-3/8
    • HEIGHT INCHES49-3/16
    • CAPACITY24 Pairs
    • ASSEMBLYUnassembled
    • BRANDHoney-Can-Do®
    • COLOR FINISHWhite
    • CONSTRUCTIONPowder Coated Steel
    • LIMITED WARRANTYLimited Lifetime
    • MANUFACTURERS PART NUMBERSHO-01197
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYBin Racks & Shelving
    • PRODUCT GROUPResidential Storage
    • STYLERevolving
    • TYPE4-Tier Shoe Tree
    • WEIGHT LBS11

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!