Take 15% off your entire order!

Offer applied at checkout

Cedar Top Hanger, Cedar, 5-Pack - Pkg Qty 2

Cedar Top Hanger, Cedar, 5-Pack - Pkg Qty 2

Item #: WBB1503131

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$15.50 ea.

Price: $31.00 / Pkg of 2

Save $1.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cedar Top Hanger, Cedar, 5-Pack

Honey-Can-Do HNG-01534 5-Pack Cedar Top Hanger, Natural. Beautiful, cedar clothes hanger is contoured to keep shirts, dresses, and jackets perfectly wrinkle-free. Features a 360 degree swivel rod hook to hang items easily on any closet rod, towel bar, or standard size door. A gorgeous, yet economical upgrade to any closet.

Product Specifications

  • LENGTH INCHES17-1/2
  • ASSEMBLYAssembled
  • BRANDHoney-Can-Do®
  • COLOR FINISHCedar
  • CONSTRUCTIONWood
  • LIMITED WARRANTYLimited Lifetime
  • MANUFACTURERS PART NUMBERHNG-01534
  • PACKAGE QUANTITY5
  • PRODUCT FAMILYAccessories
  • PRODUCT GROUPResidential Storage
  • STYLETop Hanger
  • TYPEDress Hanger
  • WEIGHT LBS1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

2-Pack Woven Trays - Chocolate - Pkg Qty 2

Item #: B2277329

Not Yet Rated

Usually ships in 3 to 6 days

$38.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cedar Top Hanger, Cedar, 5-Pack - Pkg Qty 2

Cedar Top Hanger, Cedar, 5-Pack - Pkg Qty 2

Item #: WBB1503131

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant