Take 15% off your entire order!

Offer applied at checkout

eXcessory Basket Set - 4-Piece - Black

eXcessory Basket Set - 4-Piece - Black

Item #: WBB2277424

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$31.99 up to 16% OFF

Price: $26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

eXcessory Basket Set - 4-Piece - Black

Honey-Can-Do BTS-06595 eXcessory Basket Set, Black. Organize your locker or office with this four-piece set of coordinating mesh baskets. Each basket in this set fits perfectly in a locker and could also be used to organize desk drawers, tools or closets. Durable mesh sides ensure your contents will stay in place. Coordinates with other magnetic organizers in our mesh madness collection.

Product Specifications

  • LENGTH INCHES12-1/2
  • WIDTH INCHES9-1/16
  • HEIGHT INCHES4-3/4
  • ASSEMBLYAssembled
  • BRANDHoney-Can-Do®
  • COLOR FINISHBlack
  • CONSTRUCTIONSteel
  • LIMITED WARRANTYLimited Lifetime
  • MANUFACTURERS PART NUMBERBTS-06595
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYTotes & Containers
  • PRODUCT GROUPResidential Storage
  • STYLE4-Piece Nesting Basket Set
  • WEIGHT LBS2.5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Folding Locker Shelf SHF-03494, Black - 11"L x 9-1/4"W x 12-3/4"H

Item #: B2277366

Not Yet Rated

Usually ships in 3 to 6 days

$21.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
eXcessory Basket Set - 4-Piece - Black

eXcessory Basket Set - 4-Piece - Black

Item #: WBB2277424

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant