Take 15% off your entire order!

Offer applied at checkout

Urban Garment Rack Cover, Blue , 35-13/16"L x 17-11/16"W x 73-3/16"H

Urban Garment Rack Cover, Blue , 35-13/16"L x 17-11/16"W x 73-3/16"H

Item #: WBB1503155

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$22.99 up to 9% OFF

Price: $21.00

Save $1.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Urban Garment Rack Cover, Blue , 35-13/16"L x 17-11/16"W x 73-3/16"H

Honey-Can-Do GAR-02198 Urban Garment Rack Cover, Navy. Turn your urban garment rack into a rolling wardrobe, designed for Honey-Can-Do GAR-01120. The triple zippered opening gives you fast and easy access to your garments. Breathable non-woven fabric hides contents from view and protects clothes from dust and sunlight.

Product Specifications

  • LENGTH INCHES35-13/16
  • WIDTH INCHES17-11/16
  • HEIGHT INCHES73-3/16
  • ASSEMBLYUnassembled
  • BRANDHoney-Can-Do®
  • COLOR FINISHNavy Blue
  • CONSTRUCTION100 Gm Non-Woven
  • LIMITED WARRANTYLimited Lifetime
  • MANUFACTURERS PART NUMBERGAR-02198
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYAccessories
  • PRODUCT GROUPResidential Storage
  • STYLEUrban Garment Rack Cover
  • TYPEGarment Rack
  • WEIGHT LBS1.14
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

eXcessory Basket Set - 4-Piece - Black

Item #: B2277424

Not Yet Rated

Usually ships in 3 to 6 days

$26.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Urban Garment Rack Cover, Blue , 35-13/16"L x 17-11/16"W x 73-3/16"H

Urban Garment Rack Cover, Blue , 35-13/16"L x 17-11/16"W x 73-3/16"H

Item #: WBB1503155

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant