Take 15% off your entire order!

Offer applied at checkout

Velvet Touch Suit Hanger, Ivory, 50-Pack - Pkg Qty 2

Velvet Touch Suit Hanger, Ivory, 50-Pack - Pkg Qty 2

Item #: WBB1503093

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Plastic, Steel, Velvet
  • Velvet, Steel

Plastic, Steel, Velvet

$35.95 ea.

Price: $71.90 / Pkg of 2

Save $3.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Velvet Touch Suit Hanger, Ivory, 50-Pack

Honey-Can-Do HNG-01795 50-Pack Velvet Touch Suit Hanger, Ivory. Beautiful, soft, and durable this clothes hanger is contoured to keep shirts, dresses, jackets, and pants perfectly wrinkle-free. Features a 360 degree chrome, swivel rod hook to hang items easily on any closet rod, towel bar, or standard size door. Durable metal construction provides strength, reliability, and long-lasting beauty. Soft velvet coating is gentle on delicate garments and provides a non-slip surface that holds fabrics beautifully in place. Slim, space-saving design makes the most use of available hanging space with its 1/4" profile.

Product Specifications

  • LENGTH INCHES17-3/4
  • ASSEMBLYAssembled
  • BRANDHoney-Can-Do®
  • COLOR FINISHIvory
  • CONSTRUCTIONPlastic, Steel, Velvet
  • LIMITED WARRANTYLimited Lifetime
  • MANUFACTURERS PART NUMBERHNG-01795
  • PACKAGE QUANTITY50
  • PRODUCT FAMILYAccessories
  • PRODUCT GROUPResidential Storage
  • STYLESuit Hanger
  • TYPEDress Hanger
  • WEIGHT LBS8.9
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Velvet Touch Suit Hanger, Ivory, 50-Pack - Pkg Qty 2

Velvet Touch Suit Hanger, Ivory, 50-Pack - Pkg Qty 2

Item #: WBB1503093

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant