Take 15% off your entire order!

Offer applied at checkout

+

Plano 395010 Double Cover LockJaw Compartment Box, 14-1/2"L x 11-3/4"W x 3-3/8"H, Green/Clear - Pkg Qty 4

Plano 395010 Double Cover LockJaw Compartment Box, 14-1/2"L x 11-3/4"W x 3-3/8"H, Green/Clear - Pkg Qty 4

Item #: WBB2277523

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$15.50 ea.

Price: $62.00 / Pkg of 4

Save $3.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Plano 395010 Double Door LockJaw Compartment Box, 14-1/2"L x 11-3/4"W x 3-3/8"H, Green/Clear

Plano 3950-10 Double Cover Lockjaw Organizer - This organizer offers bulk storage along with compartmentalization options for 30-104 compartments to suit your specific needs. Creates 16-62 adjustable compartments. Everything stays securely in place with LockJaw latches. LockJaw latches wrap around case for an extra-secure closure.

Product Specifications

  • LENGTH INCHES14-1/2
  • WIDTH INCHES11-3/4
  • HEIGHT INCHES3-3/8
  • ASSEMBLYAssembled
  • BRANDPlano Molding
  • COLOR FINISHGreen/Clear
  • COMPARTMENTS16 to 62
  • CONSTRUCTIONPolypropylene
  • DIVIDERSAdjustable
  • LIMITED WARRANTYLimited Lifetime Warranty
  • MANUFACTURERS PART NUMBER395010
  • PACKAGE QUANTITY4
  • PRODUCT GROUPBoxes
  • SERIESStowAway
  • STYLESingle-Sided
  • WEIGHT LBS2.50
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plano 395010 Double Cover LockJaw Compartment Box, 14-1/2"L x 11-3/4"W x 3-3/8"H, Green/Clear - Pkg Qty 4

Plano 395010 Double Cover LockJaw Compartment Box, 14-1/2"L x 11-3/4"W x 3-3/8"H, Green/Clear - Pkg Qty 4

Item #: WBB2277523

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Plano 395010 Double Cover LockJaw Compartment Box, 14-1/2"L x 11-3/4"W x 3-3/8"H, Green/Clear - Pkg Qty 4
    Plano 395010 Double Cover LockJaw Compartment Box, 14-1/2"L x 11-3/4"W x 3-3/8"H, Green/Clear - Pkg Qty 4
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant