Take 15% off your entire order!

Offer applied at checkout

+

Plano 115503 Doubled-Sided Two-Tier Compartment Box, 16-7/8"L x 12"W x 5"H, Beige/Blue - Pkg Qty 2

Plano 115503 Doubled-Sided Two-Tier Compartment Box, 16-7/8"L x 12"W x 5"H, Beige/Blue - Pkg Qty 2

Item #: WBB2277503

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$27.95 ea.

Price: $55.90 / Pkg of 2

Save $2.79 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Plano 115503 Doubled-Sided Two-Tier Compartment Box, 16-7/8"L x 12"W x 5"H, Beige/Blue

Plano 1155-03 Keeps track of your tools and parts. Features two layers of storage and a see-through DuraView lid. Provides an optimal storage with 36 compartments. Brass-bailed latch. Sturdy carry handle.

Product Specifications

  • LENGTH INCHES16-7/8
  • WIDTH INCHES12
  • HEIGHT INCHES5
  • ASSEMBLYAssembled
  • BRANDPlano Molding
  • COLOR FINISHBeige/Clear
  • COMPARTMENTS36
  • CONSTRUCTIONPolypropylene
  • DIVIDERSFixed
  • LIMITED WARRANTYLimited Lifetime Warranty
  • MANUFACTURERS PART NUMBER115503
  • PACKAGE QUANTITY2
  • PRODUCT GROUPBoxes
  • SERIESStowAway
  • STYLEDouble-Sided
  • WEIGHT LBS4.50
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plano 115503 Doubled-Sided Two-Tier Compartment Box, 16-7/8"L x 12"W x 5"H, Beige/Blue - Pkg Qty 2

Plano 115503 Doubled-Sided Two-Tier Compartment Box, 16-7/8"L x 12"W x 5"H, Beige/Blue - Pkg Qty 2

Item #: WBB2277503

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Plano 115503 Doubled-Sided Two-Tier Compartment Box, 16-7/8"L x 12"W x 5"H, Beige/Blue - Pkg Qty 2
    Plano 115503 Doubled-Sided Two-Tier Compartment Box, 16-7/8"L x 12"W x 5"H, Beige/Blue - Pkg Qty 2
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant