Take 15% off your entire order!

Offer applied at checkout

+

Durham Steel Compartment Box Rack 15-1/4 x 11-3/4 x 16-3/8 with 6 of 12-Compartment Boxes

Durham Steel Compartment Box Rack 15-1/4 x 11-3/4 x 16-3/8 with 6 of 12-Compartment Boxes

Item #: WB493509

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $182.95

Save $9.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Durham Steel Compartment Box Rack 15-1/4 x 11-3/4 x 16-3/8 with 6 of 12-Compartment Steel Boxes

The Small Compartment Box Slide Rack is constructed of prime cold rolled steel, includes 6 of 12 compartment steel compartment boxes. Ideal for organizing and storing small parts.

Small Compartment Box Slide Rack (#308-95) Sturdy construction using prime cold-rolled steel. Each sliding cradle holds up to 40 lbs. Easy glide slides allow boxes to move in and out smoothly. Center braces on sliding cradles provide extra rigidity. Reinforced rack keeps boxes level. Boxes can be easily removed for transport to work areas. Durable gray powder coat finish.Rack dimensions 15-1/4"L x 11-3/4"W x 16-3/8"H.

Steel Scoop Compartment Box (#211-95) with 12 compartment separate items to provide organized storage. The box is made with prime cold rolled steel for strength that lasts. Storage boxes include high impact styrene inserts to separate container into compartments. Each compartment has a scooped bottom for easy parts removal. Lid features full length piano hinges for rigidity. Positive locking pull-down catch keeps lid tightly closed to secure contents in compartment. Storage boxes measure 13-3/8"L x 9-1/4"W x 2"H overall. Gray powder coat finish.

Product Specifications

  • LENGTH INCHES15-1/4
  • WIDTH INCHES11-3/4
  • HEIGHT INCHES16-3/8
  • ASSEMBLYAssembled
  • BOX COLORGray
  • BOX CONSTRUCTIONSteel
  • BOX QUANTITY (BOX SIZE) 12 (13-3/8"L x 9-1/4"W x 2"H)
  • BRANDDurham Mfg.®
  • COLOR FINISHGray
  • COMPARTMENTS PER TRAY12
  • CONSTRUCTIONSteel
  • PACKAGE QUANTITY1
  • PRODUCT GROUPBox
  • STYLERack wtih 6 of 12 Compartment Boxes
  • TRAY QUANTITY6
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Mike

    Date: November 12, 2020

    Durham Steel Compartment Box Rack
    Your review:
    Nice, very nice. Easy sliding in and out. Built heavy duty. many compartment.
Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Durham Steel Compartment Box Rack 15-1/4 x 11-3/4 x 16-3/8 with 6 of 12-Compartment Boxes

Durham Steel Compartment Box Rack 15-1/4 x 11-3/4 x 16-3/8 with 6 of 12-Compartment Boxes

Item #: WB493509

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Durham Steel Compartment Box Rack 15-1/4 x 11-3/4 x 16-3/8 with 6 of 12-Compartment Boxes
    Durham Steel Compartment Box Rack 15-1/4 x 11-3/4 x 16-3/8 with 6 of 12-Compartment Boxes
    Durham Steel Compartment Box Rack 15-1/4 x 11-3/4 x 16-3/8 with 6 of 12-Compartment Boxes
    Durham Steel Compartment Box Rack 15-1/4 x 11-3/4 x 16-3/8 with 6 of 12-Compartment Boxes
    Durham Steel Compartment Box Rack 15-1/4 x 11-3/4 x 16-3/8 with 6 of 12-Compartment Boxes
    Durham Steel Compartment Box Rack 15-1/4 x 11-3/4 x 16-3/8 with 6 of 12-Compartment Boxes
    Durham Steel Compartment Box Rack 15-1/4 x 11-3/4 x 16-3/8 with 6 of 12-Compartment Boxes
    Durham Steel Compartment Box Rack 15-1/4 x 11-3/4 x 16-3/8 with 6 of 12-Compartment Boxes
    Durham Steel Compartment Box Rack 15-1/4 x 11-3/4 x 16-3/8 with 6 of 12-Compartment Boxes
    Durham Steel Compartment Box Rack 15-1/4 x 11-3/4 x 16-3/8 with 6 of 12-Compartment Boxes
    Durham Steel Compartment Box Rack 15-1/4 x 11-3/4 x 16-3/8 with 6 of 12-Compartment Boxes
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant